LED Retrofit - ShoeBox/WallPack

Item #: 1807885

Cat #: LED-8091M50-HV

UPC: 844006055417

Sign In or Register to view pricing and more.
Documents & Guides
LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 277-480V (can be used on 347V), Lumens: 446100, Color Temperature: 5000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required.

Overview

LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 277-480V (can be used on 347V), Lumens: 446100, Color Temperature: 5000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required.
Also known as: 844006055417, LED-8091M50-HV

Specifications

Volts AC: 480, 277, 347
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Wattage: 320
Dimmable: No
Lumens: 43000
Base: Mogul Extended Screw (EX39)
Volts AC: 480, 277, 347
Color Rendering Index (CRI): 70
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Wattage: 320
Lumens: 43000

Customer Reviews

No reviews for this product
(0)