1-60W SMALL WALL LANTERN ABZ

Item #: 180747

Cat #: P5862-20

UPC: 785247159420

Sign In or Register to view pricing and more.
Documents & Guides
Add a touch of rustic appeal and classic styling with beaded detailing in the Westport collection. Clear seeded glass compliments the durable powder coat finish in die-cast aluminum frames. One-light small wall lantern. Antique Bronze finish.

Overview

Add a touch of rustic appeal and classic styling with beaded detailing in the Westport collection. Clear seeded glass compliments the durable powder coat finish in die-cast aluminum frames. One-light small wall lantern. Antique Bronze finish.
Also known as: 785247159420, P5862-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Mounting: Wall
Length: 12.750 in
Standards: California Proposition 65
Color: Antique Bronze
Volts AC: 120
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 60
Length: 12.750 in

Customer Reviews

No reviews for this product
(0)