25MM Non-Metallic Nylon Flexible Corrugated Conduit, 10 M

Item #: 1806431

Cat #: FPAS67CB-10M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
FLEXICON 25MM Non-Metallic Nylon Flexible Corrugated Conduit, 10 Meters, With Connectors & Bushings

Overview

FLEXICON 25MM Non-Metallic Nylon Flexible Corrugated Conduit, 10 Meters, With Connectors & Bushings
Non-metallic systems are typically lighter, easier to work with and more cost effective to install. With advances in material technologies non-metallic systems can provide an alternative solution where typically only metal systems had been considered previously
Also known as: FPAS67CB-10M

Specifications

Color: Black
Diameter: 25 mm
Length: 10 m
Material: Nylon
Color: Black
Length: 10 m
Diameter: 25 mm
Material: Nylon

Customer Reviews

No reviews for this product
(0)