2
more

Rechargeable 2-Color LED Headlamp with Adjustable Strap
Item #: 1803867
Cat #: 56414
UPC: 092644564147
Documents & Guides
Rechargeable 2-Color LED Headlamp with Adjustable Strap, 3 Lights In 1: A Focused, Long-Range White Spotlight, Wide-Casting Floodlight, And Low-Intensity Red LEDs, Includes: Rechargeable Lamp, Bracket, Fabric Strap, Pencil/Marker Holder, USB-C Charging Cord & Instruction Manual
Sign In or Register to view pricing and more.
No associated products found.
Overview
Rechargeable 2-Color LED Headlamp with Adjustable Strap, 3 Lights In 1: A Focused, Long-Range White Spotlight, Wide-Casting Floodlight, And Low-Intensity Red LEDs, Includes: Rechargeable Lamp, Bracket, Fabric Strap, Pencil/Marker Holder, USB-C Charging Cord & Instruction Manual
Klein Tools’ Rechargeable 2-Color Headlamp offers multiple light settings and modes for your everyday lighting needs. The headlamp features a bright, long-reaching white spotlight, a wide white floodlight, low intensity red LEDs for non-blinding night vision, and a long-lasting red strobe. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. Easily remove headlamp from the strap bracket and mount it directly to a Klein Hard Hat, or mount with the backside magnet to use as a work light. The adjustable, comfort fabric strap comes with a handy holder for your marker and carpenter’s pencil.
Also known as: 092644564147, 56414
Specifications
Material: | ABS |
Type: | Rechargeable, USB-C |
Light Technology: | LED |
Material: | ABS |
Light Technology: | LED |
Type: | Rechargeable, USB-C |
Customer Reviews
No reviews for this product
(0)