Welding DISK

Item #: 1803353

Cat #: B117B50

UPC: 78480501677

Sign In or Register to view pricing and more.
Documents & Guides
Welding DISK, Steel, Diameter: 1", 50/Pack

Overview

Welding DISK, Steel, Diameter: 1", 50/Pack
Also known as: 78480501677, B117B50

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)