Device Box, 1-Gang, 2400 Series Raceway, 1-3/4" Deep, Steel, Ivory

Item #: 18031

Cat #: V2448

UPC: 786776037463

Sign In or Register to view pricing and more.
Steel, 1-Gang, Device Box, 2400 Series. Size: 1-3/4" Deep, 4-5/8" Length, 2-7/8" Width. Includes: 1/2" Trade KO, Rectangular KO. Ivory.

Overview

Steel, 1-Gang, Device Box, 2400 Series. Size: 1-3/4" Deep, 4-5/8" Length, 2-7/8" Width. Includes: 1/2" Trade KO, Rectangular KO. Ivory.
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.
Also known as: 786776037463, V2448

Specifications

Length: 4 5/8 in
Width: 2 7/8 in
Color: Ivory
Material: Steel
Depth: 1 3/4 in
Length: 4 5/8 in
Color: Ivory
Depth: 1 3/4 in
Width: 2 7/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)