8" LED Commercial Recessed Downlight

Item #: 1800850

Cat #: DLC8SWUZDCCT

UPC: 762148281122

Sign In or Register to view pricing and more.
LED Commercial Recessed Downlight: , 8" Round, 120V-277V, 80 CRI, Selectable Wattages: 11/15/19 (see spec sheet for lumens @ selected wattage/color), Selectable Color Temperature: 3000K, 3500K, 4100K. Replaces up to 85W.

Overview

LED Commercial Recessed Downlight: , 8" Round, 120V-277V, 80 CRI, Selectable Wattages: 11/15/19 (see spec sheet for lumens @ selected wattage/color), Selectable Color Temperature: 3000K, 3500K, 4100K. Replaces up to 85W.
TCP’s Selectable Commercial Recessed Downlight offer choices for color temperatures and wattages, making these adaptable for many situations.
Also known as: 762148281122, DLC8SWUZDCCT

Specifications

Color Temperature: 4100 (Cool White), 3000 (Warm White), 3500 (Neutral White), Selectable
Lumens: 2080, 2150, 1305, 1720, 1300, 1270, 1775, Selectable
Wattage: 15, 11, 19, Selectable
Color Rendering Index (CRI): 80
Diameter: 8 in
Shape: Round
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White), 3000 (Warm White), 3500 (Neutral White), Selectable
Wattage: 15, 11, 19, Selectable
Diameter: 8 in
Dimmable: Yes
Lumens: 2080, 2150, 1305, 1720, 1300, 1270, 1775, Selectable
Color Rendering Index (CRI): 80
Shape: Round
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)