LED High Bay, 152 Watt, 21000 Lumen, 5000K, 120-277V

Item #: 1800737

Cat #: CRB-50MM-EDU

UPC: 840141401515

Sign In or Register to view pricing and more.
Documents & Guides
LED Wet Location High Bay, 152 Watt, 21000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, IP66, Pendant Mount, 11-3/4 Inch Diameter

Overview

LED Wet Location High Bay, 152 Watt, 21000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, IP66, Pendant Mount, 11-3/4 Inch Diameter
The CRB is a compact wet location high bay suitable for a variety of areas including warehouses, gyms, covered outdoor areas, garden centers, and mezzanines.
Also known as: 840141401515, CRB-50MM-EDU

Specifications

IP/NEMA Rating: IP66
Color Temperature: 5000 (Bright White)
Lumens: 21000
Mounting: Pendant
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Wattage: 152
IP/NEMA Rating: IP66
Lumens: 21000
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Light Technology: LED
Wattage: 152

Customer Reviews

No reviews for this product
(0)