Round Device Box, 400/800/2300/2300 Series Raceway, White

Item #: 179899

Cat #: 2338A-WH

UPC: 786776523522

Sign In or Register to view pricing and more.

Overview

Non-Metallic, Fixture Box, 2300 Series. Size: 5-1/2" Diameter, 1" Depth. PVC, White.
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776523522, 2338A-WH, fan box, Fan rated

Specifications

Diameter: 5 1/2 in
Color: White
Depth: 1 in
Diameter: 5 1/2 in
Depth: 1 in
Color: White

Customer Reviews

No reviews for this product
(0)