LED 22" Bath Vanity Wall Light, Brushed Nickel

Item #: 1798606

Cat #: P300187-009-30

UPC: 785247224081

Sign In or Register to view pricing and more.
Documents & Guides
Colonnade Series LED 22 Inch Brushed Nickel Bath Vanity Wall Light, Width: 22", Height: 7.5", Extension/Depth: 3.88"

Overview

Colonnade Series LED 22 Inch Brushed Nickel Bath Vanity Wall Light, Width: 22", Height: 7.5", Extension/Depth: 3.88"
Tubular etched glass shades pop against a geometric back plate to create Colonnade, an LED bath and vanity collection. Modern style and continuous illumination are ideal for a variety of bath and vanity settings - including Mid-Century and Luxe. LED source features 3000K and 90 CRI benefits, as well as a lifespan of more than 42,000 hours. Three-Light Bath in a Brushed Nickel finish.
Also known as: 785247224081, P300187-009-30

Specifications

Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Standards: California Proposition 65
Color: Brushed Nickel
Light Technology: LED

Customer Reviews

No reviews for this product
(0)