![Fork Terminal, Vinyl Insulated, 22 - 16 AWG, #6 Bolt Hole, Red Fork Terminal, Vinyl Insulated, 22 - 16 AWG, #6 Bolt Hole, Red](https://rexel-cdn.com/products/18ra6fxredsk1.jpg?i=2994E1B1-01AB-4003-88E6-C1104E2E3081&f=420)
Fork Terminal, Vinyl Insulated, 22 - 16 AWG, #6 Bolt Hole, Red
Item #:
17982
Cat #:
18RA-6FX
UPC:
786210800868
Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 22 - 16 AWG, 600V, Stud Size: 10, Color: Red.
Overview
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 22 - 16 AWG, 600V, Stud Size: 10, Color: Red.
Also known as: 786210800868, 18RA-6FX
Specifications
Color: | Red |
Material: | Vinyl, Copper |
Allowable Gauge Range: | 22 - 16 |
Color: | Red |
Allowable Gauge Range: | 22 - 16 |
Material: | Vinyl, Copper |
Customer Reviews
No reviews for this product
(0)