1 Light Post Lantern, White

Item #: 179807

Cat #: P5482-30

UPC: 785247548217

Sign In or Register to view pricing and more.
Documents & Guides
One Light Post Lantern, 9.375 Inch x 9.375 Inch x 21.75 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Post Lantern, 9.375 Inch x 9.375 Inch x 21.75 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
The Welbourne collection features hexagonal framework with vine inspired scrolls and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. One-light post lantern. Textured White finish.
Also known as: 785247548217, P5482-30

Specifications

Base: Medium Screw (E26)
Mounting: Post
Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Light Technology: Incandescent
Mounting: Post
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)