15A 120/277VAC B+S WIRE 3W LOCK SW GRY

Item #: 179765

Cat #: PS15AC3-L

UPC: 785007195606

Sign In or Register to view pricing and more.
Documents & Guides
3way Lock Switch, Back and, Side Wire, 15amp 120/277volt, Gray (Key can be removed in both positions)

Overview

3way Lock Switch, Back and, Side Wire, 15amp 120/277volt, Gray (Key can be removed in both positions)
Also known as: 785007195606, PS15AC3-L

Specifications

Type: Switch
Poles: 3
Color: Gray
Amps: 15
Mounting: Wall
Type: Switch
Color: Gray
Mounting: Wall
Poles: 3
Amps: 15

Customer Reviews

No reviews for this product
(0)