Mechanical Timer, 24 Hour, 3PST, NEMA 3R, 40A, 120V

Item #: 179738

Cat #: V45471CR34

UPC: 078275071667

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Timer, 24 Hour, 3PST, NEMA 3R, 40 Amp, 120 Volt, Optional Carryover

Overview

Mechanical Timer, 24 Hour, 3PST, NEMA 3R, 40 Amp, 120 Volt, Optional Carryover
Also known as: 078275071667, V45471CR34

Specifications

Type: Switch, Electromechanical, Astonomic
Wattage: 5
Volts AC: 120
Amps: 20, 40
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Type: Switch, Electromechanical, Astonomic
Volts AC: 120
Standards: California Proposition 65
Wattage: 5
Amps: 20, 40
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)