
LED Low Bay, 40 Watt, 5490 Lumen, 120-277V, Hazardous Rated
Item #: 1797202
Cat #: VM1L4030B2GLG
UPC: 783936103884
LED Low Bay, Hazardous Rated, 40 Watt, 5490 Lumen, 120-277 Volt, 5000K, 70 CRI, Wall Bracket Mount, Globe and Guard, UL-844 Standard for Lighting Fixtures for Hazardous Locations, Class I Division 2, Class II Divisions 1 and 2, Class III, Nema Type 3/4X
Sign In or Register to view pricing and more.
Overview
LED Low Bay, Hazardous Rated, 40 Watt, 5490 Lumen, 120-277 Volt, 5000K, 70 CRI, Wall Bracket Mount, Globe and Guard, UL-844 Standard for Lighting Fixtures for Hazardous Locations, Class I Division 2, Class II Divisions 1 and 2, Class III, Nema Type 3/4X
VM1L LED fixtures are designed for installations where moisture, dirt, dust, corrosion and vibration may be present, or Type 3 and 4X areas where wind, water, snow, or high ambients can be expected. They can be used in locations made hazardous by the presence of flammable vapors or gases or combustible dusts as defined by the NEC.
Also known as: 783936103884, VM1L4030B2GLG
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 40 |
Light Technology: | LED |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | NEMA 4X, NEMA 3 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 40 |
Dimmable: | No |
IP/NEMA Rating: | NEMA 4X, NEMA 3 |
Customer Reviews
No reviews for this product
(0)