LED Low Bay, 40 Watt, 5490 Lumen, 120-277V, Hazardous Rated

Item #: 1797201

Cat #: VM1L4030X2GLG

UPC: 783936104188

Documents & Guides
LED Low Bay, Hazardous Rated, 40 Watt, 5490 Lumen, 120-277 Volt, 5000K, 70 CRI, Ceiling Mount, Globe and Guard, UL-844 Standard for Lighting Fixtures for Hazardous Locations, Class I Division 2, Class II Divisions 1 and 2, Class III, Nema Type 3/4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Low Bay, Hazardous Rated, 40 Watt, 5490 Lumen, 120-277 Volt, 5000K, 70 CRI, Ceiling Mount, Globe and Guard, UL-844 Standard for Lighting Fixtures for Hazardous Locations, Class I Division 2, Class II Divisions 1 and 2, Class III, Nema Type 3/4X
VM1L LED fixtures are designed for installations where moisture, dirt, dust, corrosion and vibration may be present, or Type 3 and 4X areas where wind, water, snow, or high ambients can be expected. They can be used in locations made hazardous by the presence of flammable vapors or gases or combustible dusts as defined by the NEC.
Also known as: 783936104188, VM1L4030X2GLG

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X, NEMA 3
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 40
Dimmable: No
IP/NEMA Rating: NEMA 4X, NEMA 3

Customer Reviews

No reviews for this product
(0)