Conn 15A 125V 2P3W H/L BW

Item #: 179713

Cat #: CWL515C

UPC: 040893679150

Documents & Guides
Eaton safety grip locking connector, #16-12 AWG, 15A, Industrial, 125V, Back wiring, Black, white, Safety grip, L5-15, Two-pole, Three-wire, Nylon, 0.38 to 1 in, -40? to 60?C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton safety grip locking connector, #16-12 AWG, 15A, Industrial, 125V, Back wiring, Black, white, Safety grip, L5-15, Two-pole, Three-wire, Nylon, 0.38 to 1 in, -40? to 60?C
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Also known as: 040893679150, CWL515C

Specifications

Type: Locking
Color: Black, White
Amps: 15
Material: Nylon
NEMA Configuration: L5-15P
Type: Locking
Amps: 15
NEMA Configuration: L5-15P
Color: Black, White
Material: Nylon

Customer Reviews

No reviews for this product
(0)