IN-WALL TIMER,4 GANG

Item #: 179686

Cat #: KM2ST-4G

UPC: 614573043311

Sign In or Register to view pricing and more.
Documents & Guides
The 24-Hour, Electromechanical In-Wall Timer, 20A, 120V, White, 4 Gang The KM2 Series Electromechanical In-Wall Timers replace standard wall switches (toggles) and provide automatic control of outdoor or indoor lighting, fans, pumps, office machines and other types of circuits. Captive trippers are easy to set and cannot be lost. Seventy-two trippers provide up to 36 ON/OFF events in a 24/hour period. Three-way OFF/AUTO/ON override switch provides continuous ON or OFF positions. The timers feature easy wiring and installations.

Overview

The 24-Hour, Electromechanical In-Wall Timer, 20A, 120V, White, 4 Gang The KM2 Series Electromechanical In-Wall Timers replace standard wall switches (toggles) and provide automatic control of outdoor or indoor lighting, fans, pumps, office machines and other types of circuits. Captive trippers are easy to set and cannot be lost. Seventy-two trippers provide up to 36 ON/OFF events in a 24/hour period. Three-way OFF/AUTO/ON override switch provides continuous ON or OFF positions. The timers feature easy wiring and installations.
Also known as: 614573043311, KM2ST-4G

Specifications

Type: Mechanical, SPST, In-Wall
Range: 24 hr
Wattage: 1350
Volts AC: 120
Amps: 20
Volt Amps: 3
Standards: California Proposition 65
Type: Mechanical, SPST, In-Wall
Wattage: 1350
Amps: 20
Standards: California Proposition 65
Range: 24 hr
Volts AC: 120
Volt Amps: 3

Customer Reviews

No reviews for this product
(0)