Self-Locking Pipe Clamp, 0866", Nylon

Item #: 179293

Cat #: CLIC-20

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Nylon Pipe Clamp, CLIC, Self-Locking, One-Piece, .866" Max. Diameter, 147 lbs Static Load.

Overview

Nylon Pipe Clamp, CLIC, Self-Locking, One-Piece, .866" Max. Diameter, 147 lbs Static Load.
Also known as: CLIC-20

Specifications

Diameter: 0.866 in
Material: Nylon
Diameter: 0.866 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)