Search results
51 Found
Litchfield International
Conduit Hanger, Snap Style, 3/4", 1/2" Mounting Hole, Nylon
Item #: 669807
CAT #: H88.25-LOK
UPC:
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 1/2", 1/2" Mounting Hole, Nylon
Item #: 669808
CAT #: H88.20-LOK
UPC:
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 1", 1/2" Mounting Hole, Nylon
Item #: 670253
CAT #: H88.32-LOK
UPC:
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 2", 1/2" Mounting Hole, Nylon
Item #: 660032
CAT #: H88.59-LOK
UPC:
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 1-1/2", 1/2" Mounting Hole, Nylon
Item #: 670255
CAT #: H88.40-LOK
UPC:
Company wide:
0
in stock
Litchfield International
Locking PVC Clamp, Size: 1-1/2", Non-Metallic
Item #: 672144
CAT #: H88.47-LOK
UPC:
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 1-1/4", 1/2" Mounting Hole, Nylon
Item #: 809459
CAT #: H88.36-LOK
UPC: 682384249017
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 2-1/2", 1/2" Mounting Hole, Nylon
Item #: 671734
CAT #: H88.71-LOK
UPC: 682384249062
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 3", 1/2" Mounting Hole, Nylon
Item #: 449951
CAT #: H88.80-LOK
UPC:
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 1", 1/2" Mounting Hole, Nylon
Item #: 670254
CAT #: H88.28-LOK
UPC: 682384248997
Company wide:
0
in stock
Litchfield International
STAINLESS STEEL FLANGE
Item #: 122275
CAT #: LT-101
UPC:
Company wide:
0
in stock
Litchfield International
LI H88.22-LOK 3/4 INCH EMT CLAMP
Item #: 683524
CAT #: H88.22-LOK
UPC: 682384248980
Company wide:
0
in stock
Litchfield International
LI H88.17-LOK 1/2 INCH EMT CLAMP
Item #: 684805
CAT #: H88.17-LOK
UPC:
Company wide:
0
in stock
Litchfield International
NO. 12 HANGERLOK
Item #: 831614
CAT #: H88.12-LOK
UPC:
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 3/4", 1/2" Mounting Hole, Nylon
Conduit Hanger, Snap Style, 3/4 Inch, 1/2 Inch Mounting Hole, Nylon, For Use With Rigid/IMC Conduit
Item #: 669807
CAT #: H88.25-LOK
UPC:
Category:
Snap Lock Pipe Hangers
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 1/2", 1/2" Mounting Hole, Nylon
Conduit Hanger, Snap Style, 1/2 Inch, 1/2 Inch Mounting Hole, Nylon, For Use With Rigid/IMC Conduit
Item #: 669808
CAT #: H88.20-LOK
UPC:
Category:
Snap Lock Pipe Hangers
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 1", 1/2" Mounting Hole, Nylon
Conduit Hanger, Snap Style, 1 Inch, 1/2 Inch Mounting Hole, Nylon, For Use With Rigid/IMC Conduit
Item #: 670253
CAT #: H88.32-LOK
UPC:
Category:
Snap Lock Pipe Hangers
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 2", 1/2" Mounting Hole, Nylon
Conduit Hanger, Snap Style, 2 Inch, 1/2 Inch Mounting Hole, Nylon, For Use With EMT Conduit
Item #: 660032
CAT #: H88.59-LOK
UPC:
Category:
Snap Lock Pipe Hangers
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 1-1/2", 1/2" Mounting Hole, Nylon
Conduit Hanger, Snap Style, 1-1/2 Inch, 1/2 Inch Mounting Hole, Nylon, For Use With Rigid/IMC Conduit
Item #: 670255
CAT #: H88.40-LOK
UPC:
Category:
Snap Lock Pipe Hangers
Company wide:
0
in stock
Litchfield International
Locking PVC Clamp, Size: 1-1/2", Non-Metallic
Locking PVC Clamp, Size: 1-1/2 Inch, Material: Non-Metallic
Item #: 672144
CAT #: H88.47-LOK
UPC:
Category:
Snap Lock Pipe Hangers
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 1-1/4", 1/2" Mounting Hole, Nylon
Conduit Hanger, Snap Style, 1-1/4 Inch, 1/2 Inch Mounting Hole, Nylon, For Use With Rigid/IMC Conduit
Item #: 809459
CAT #: H88.36-LOK
UPC: 682384249017
Category:
Snap Lock Pipe Hangers
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 2-1/2", 1/2" Mounting Hole, Nylon
Conduit Hanger, Snap Style, 2-1/2 Inch, 1/2 Inch Mounting Hole, Nylon, For Use With Rigid/IMC Conduit
Item #: 671734
CAT #: H88.71-LOK
UPC: 682384249062
Category:
Snap Lock Pipe Hangers
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 3", 1/2" Mounting Hole, Nylon
Conduit Hanger, Snap Style, 3-1/4 Inch, 1/2 Inch Mounting Hole, Nylon, For Use With Rigid/IMC Conduit
Item #: 449951
CAT #: H88.80-LOK
UPC:
Category:
Snap Lock Pipe Hangers
Company wide:
0
in stock
Litchfield International
Conduit Hanger, Snap Style, 1", 1/2" Mounting Hole, Nylon
Conduit Hanger, Snap Style, 1 Inch, 1/2 Inch Mounting Hole, Nylon, For Use With Rigid/IMC Conduit
Item #: 670254
CAT #: H88.28-LOK
UPC: 682384248997
Category:
Snap Lock Pipe Hangers
Company wide:
0
in stock
Litchfield International
LI H88.22-LOK 3/4 INCH EMT CLAMP
LI H88.22-LOK 3/4 INCH EMT CLAMP
Item #: 683524
CAT #: H88.22-LOK
UPC: 682384248980
Category:
Snap Lock Pipe Hangers
Company wide:
0
in stock
Litchfield International
LI H88.17-LOK 1/2 INCH EMT CLAMP
LI H88.17-LOK 1/2 INCH EMT CLAMP
Item #: 684805
CAT #: H88.17-LOK
UPC:
Company wide:
0
in stock
Litchfield International
STRUTCATCHER
Pipe Hanger, Size: 2 inch. Includes Stainless Steel Screw and #10AB Screws.
Item #: 230900
CAT #: LT109
UPC:
Category:
Strut Channel One Piece Pipe Clamps
Company wide:
0
in stock
Litchfield International
NO. 12 HANGERLOK
NO. 12 HANGERLOK
Item #: 831614
CAT #: H88.12-LOK
UPC:
Company wide:
0
in stock
Litchfield International
1 EMT
LI CLICX88.28 1 EMT
Item #: 60442
CAT #: CLICX88.28
UPC:
Company wide:
0
in stock