BRKR QTA AFCI TWIN 120V 15A 10KA

Item #: 1792448

Cat #: Q1515AFC

UPC: 804766906534

Sign In or Register to view pricing and more.
Documents & Guides
BRKR QTA AFCI TWIN 120V 15A 10KA

Overview

BRKR QTA AFCI TWIN 120V 15A 10KA
Siemens Tandem AFCI breakers offer a new technology to feed two separate circuits from one breaker position – saving both space in the load center and time in implementation. This is ideal for new construction or renovations and is available in either Plug-on Neutral or Pigtail versions. 
Also known as: 804766906534, Q1515AFC

Specifications

Poles: 2
Amps: 15
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: QP
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)