LED High Bay, 2', 160 Watt, 21000 Lumen, 5000K, 120-277V

Item #: 1791550

Cat #: ARBAY2-160

UPC: 019813507545

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 2 Foot, 160 Watt, 21000 Lumen, 5000K, 83 CRI, 120-277 Volt, Replaces 8-Lamp T8, 6-Lamp T5HO, or 400W MH

Overview

LED High Bay, 2 Foot, 160 Watt, 21000 Lumen, 5000K, 83 CRI, 120-277 Volt, Replaces 8-Lamp T8, 6-Lamp T5HO, or 400W MH
Economical linear high bay delivers versatility and ultra-high efficiency. Available in 8 wattages and three sizes, for mounting heights ranging from 15 to 60 feet. Patent pending, retractable design reduces volume by up to 60% to save valuable shelf and storage space.
Also known as: 019813507545, ARBAY2-160

Specifications

Wattage: 160
Color Temperature: 5000 (Bright White)
Lumens: 21000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 160
Lumens: 21000
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)