Harness Board Nail, Standard, 1.0" (25.4

Item #: 179085

Cat #: HBN1-T

UPC: 074983611027

Sign In or Register to view pricing and more.
Harness board nail, standard, 1.0" (25.4mm) length.

Overview

Harness board nail, standard, 1.0" (25.4mm) length.
Also known as: 074983611027, HBN1-T

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)