Duplex Receptacle Cover, 3000 Series Raceway, Gray

Item #: 17891

Cat #: G3046BE

UPC: 786776096460

Sign In or Register to view pricing and more.
Steel, 1-Gang, Duplex Receptacle Cover, 3000 Series. Size: 5-3/8" Length, Gray.

Overview

Steel, 1-Gang, Duplex Receptacle Cover, 3000 Series. Size: 5-3/8" Length, Gray.
Installs commercially available 15A and 20A duplex receptacles or 106 style data frame into 3000 Series Raceway.
Also known as: 786776096460, G3046BE

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)