Power Monitor, 3-PH, 208/240VAC Input, 210-280/170-240VAC, 3W

Item #: 178896

Cat #: B269

UPC: 662917002302

Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 208/240 Volt AC, 210 - 280 Upper, 170 - 240 Lower, Volt AC Range, Single Pole, Double Throw Output Contacts, 3 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage

Overview

Power Monitor, 3-Phase, 208/240 Volt AC, 210 - 280 Upper, 170 - 240 Lower, Volt AC Range, Single Pole, Double Throw Output Contacts, 3 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage
Also known as: 662917002302, B269

Specifications

Phase: 3
Amps: 10
Wattage: 3
Volts AC: 240, 208
Type: Power Monitor
Phase: 3
Wattage: 3
Type: Power Monitor
Amps: 10
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)