This product has been discontinued.
Occupancy Sensor, Dual Technology, Wall Mount, 180°, Ivory
Item #: 178746
Cat #: ATD1277I
UPC: 783585392783
Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, Dual Technology, Ultrasonic and PIR, Wall Mount, 180°, Ivory, up to 1000 sq ft
Overview
Occupancy Sensor, Dual Technology, Ultrasonic and PIR, Wall Mount, 180°, Ivory, up to 1000 sq ft
Also known as: 783585392783, ATD1277I
Specifications
Mounting: | Switch |
Color: | Ivory |
Angle: | 180° |
Volts AC Range: | 120 - 277 |
Mounting: | Switch |
Angle: | 180° |
Color: | Ivory |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)