Sensor, Through Beam Source, Mini-Beam, 10-30VDC, 4-Pin, M12 Connection, Infrared LED

Item #: 178669

Cat #: SM31ELQD

UPC: 662488269524

Documents & Guides
Sensor, Through Beam Source, Mini-Beam, 10-30VDC, 4-Pin, M12 Connection, Infrared LED
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Through Beam Source, Mini-Beam, 10-30VDC, 4-Pin, M12 Connection, Infrared LED
Worlds most popular photoelectric sensor. Compact, high-performance sensors with 18 mm threaded lens or side mount. Extensive family in all sensing modes and ranges to 30 m. Infrared or visible red, green, blue or white sensing beam
Also known as: 662488269524, SM31ELQD

Specifications

Mounting: Panel
Diameter: 18 mm
Material: Thermoplastic
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Pins: 4
Family / Style: Mini-Beam
Range: 3000 mm
Volts DC Range: 10 - 30
Mounting: Panel
Material: Thermoplastic
Pins: 4
Range: 3000 mm
Diameter: 18 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Family / Style: Mini-Beam
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)