
NCVT True-RMS AC/DC Clamp Meter with iFlex
Item #: 1786509
Cat #: FLUKE-377-FC
UPC: 095969916608
Documents & Guides
Non-Contact Voltage True-RMS AC/DC Clamp Meter with iFlex, 600-1000 Volt Range, Includes: 377 FC Non-Contact Voltage True-RMS Clamp Meter, iFlex Flexible Current Probe (18 inches; 48 cm), TL224 Silicone Insulated Test Leads, TP175 Adjustable Length Test Probes, AC285 Grounding Clip (Black, Quantity One), TPAK Magnetic Hanging Kit, With 9 Inch (23 cm) Hanging Strap, Premium Carrying Case & Quick Reference GuideLUKE-377 1000A AC/DC TRM
Sign In or Register to view pricing and more.
Overview
Non-Contact Voltage True-RMS AC/DC Clamp Meter with iFlex, 600-1000 Volt Range, Includes: 377 FC Non-Contact Voltage True-RMS Clamp Meter, iFlex Flexible Current Probe (18 inches; 48 cm), TL224 Silicone Insulated Test Leads, TP175 Adjustable Length Test Probes, AC285 Grounding Clip (Black, Quantity One), TPAK Magnetic Hanging Kit, With 9 Inch (23 cm) Hanging Strap, Premium Carrying Case & Quick Reference GuideLUKE-377 1000A AC/DC TRM
The Fluke 377 FC true-rms clamp meter uses FieldSense™ technology to make testing faster and safer, all without contacting a live conductor. You get accurate voltage and current measurements through the clamp jaw. Simply clip the black test lead to any electrical ground, put the clamp jaw around the conductor and see reliable, accurate voltage and current values on the display.
Also known as: 095969916608, FLUKE-377-FC
Specifications
Volts AC: | 1000, 600 |
Volts DC: | 600, 1000 |
Volts AC: | 1000, 600 |
Volts DC: | 600, 1000 |
Customer Reviews
No reviews for this product
(0)