Copper Compression Lug, 1 Hole, #6 AWG F

Item #: 178599

Cat #: LCBX6-38-L

UPC: 074983428793

Sign In or Register to view pricing and more.
One-hole, flex lug, long barrel, #6 AWG, 3/8 stud hole.

Overview

One-hole, flex lug, long barrel, #6 AWG, 3/8 stud hole.
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983428793, LCBX6-38-L

Specifications

Color: Blue
Material: Copper
Stud Size: 3/8 in
Color: Blue
Stud Size: 3/8 in
Material: Copper

Customer Reviews

No reviews for this product
(0)