Breaker, 100A, 3P, 120/240V, BL Type, 65 kAIC

Item #: 178535

Cat #: B3100HH

UPC: 783643264298

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 65 kAIC, 120/240V AC.

Overview

100 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 65 kAIC, 120/240V AC.
Also known as: 783643264298, B3100HH

Specifications

Poles: 3
Amps: 100
Family / Style: BL
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Family / Style: BL
Mounting: Bolt On
Amps: 100
Volts AC: 120/240
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)