STR BLADE RECP 2P 3W 30A 125V

Item #: 178484

Cat #: 3802

UPC: 785007380200

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Receptacle 2-Pole 3-Wire 30A 125A

Overview

Straight Blade Receptacle 2-Pole 3-Wire 30A 125A
Also known as: 785007380200, 3802

Specifications

Type: Grounding, Receptacle, Industrial Grade, Range
Mounting: Flush
Color: Black
Amps: 30
Material: Thermoplastic
Volts AC: 125
NEMA Configuration: 5-30R
Type: Grounding, Receptacle, Industrial Grade, Range
Color: Black
Material: Thermoplastic
NEMA Configuration: 5-30R
Mounting: Flush
Amps: 30
Volts AC: 125

Customer Reviews

No reviews for this product
(0)