RECPT, SB, 50A 125/250V, 3P3W, FLNG, BK
Item #: 178450
Cat #: RR350F
UPC: 883778100802
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Single, 50A 125/250V, 3-Pole 3-Wire Non-Grounding, 10-50R, Flush Mount, Black
Overview
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Single, 50A 125/250V, 3-Pole 3-Wire Non-Grounding, 10-50R, Flush Mount, Black
Also known as: 883778100802, RR350F
Specifications
Type: | Grounding, Receptacle, Industrial Grade, Range |
Mounting: | Flush |
Volts AC: | 120, 240 |
Color: | Black |
Amps: | 50 |
NEMA Configuration: | 10-50R |
Type: | Grounding, Receptacle, Industrial Grade, Range |
Volts AC: | 120, 240 |
Amps: | 50 |
Mounting: | Flush |
Color: | Black |
NEMA Configuration: | 10-50R |
Customer Reviews
No reviews for this product
(0)