Halogen Lamp, Capsole, 20W, 12V, Clear

Item #: 178448

Cat #: BP-20-12V-CL

UPC: 790576018478

Documents & Guides
Halogen Lamp, Capsole, 20 Watt, 12 Volt, Clear, Bi-Pin G4
Sign In or Register to view pricing and more.

No associated products found.

Overview

Halogen Lamp, Capsole, 20 Watt, 12 Volt, Clear, Bi-Pin G4
Also known as: 790576018478, BP-20-12V-CL

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 20
Lumens: 200
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Wattage: 20
Light Technology: Halogen
Volts AC: 12
Lumens: 200
Base: 2-Pin (G4)

Customer Reviews

No reviews for this product
(0)