1
more
WIREMOLD 6' PLUGMOLD 24" ONCENTER PKG OF 2(2=1) IVORY
Item #: 178403
Cat #: 24S7224GBA99IV
UPC: 786776165135
Sign In or Register to view pricing and more.
Documents & Guides
WIREMOLD 6' PLUGMOLD 24" ON CENTER PKG OF 2(2=1) IVORY
Overview
WIREMOLD 6' PLUGMOLD 24" ON CENTER PKG OF 2(2=1) IVORY
Also known as: 786776165135, 24S7224GBA99IV
Specifications
Color: | Ivory |
Material: | Steel |
Length: | 6 ft |
Color: | Ivory |
Length: | 6 ft |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)