LED 9W A19, 5000K NON-DIMMABLE

Item #: 1783992

Cat #: L60A19N1550K

UPC: 762148124788

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Bulb, 9W, 120V, Lumens: 850, Color Temperature: 5000K, CRI: 80, Non-Dimming, Rated Life: 15,000 Hrs. Suitable for use in totally enclosed fixtures. *TCP L60A19N1550K

Overview

LED A19 Bulb, 9W, 120V, Lumens: 850, Color Temperature: 5000K, CRI: 80, Non-Dimming, Rated Life: 15,000 Hrs. Suitable for use in totally enclosed fixtures. *TCP L60A19N1550K
Also known as: 762148124788, L60A19N1550K

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: No
Lumens: 850
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 9
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: No

Customer Reviews

No reviews for this product
(0)