Federal Signal 371DST-120C

Item #: 178333

Cat #: 371DST-120C

UPC: 782979280552

Sign In or Register to view pricing and more.
Documents & Guides
FED 371DST-120C FLASH 120VAC

Overview

FED 371DST-120C FLASH 120VAC
Model 371DST is a double-flash strobe housed in a Type 4X enclosure. At 80 flashes per minute and 1,000 effective candela, the Commander® is the largest strobe signal in the Federal Signal product line. The dome and ring assembly simply screws on, allowing for quick access to the strobe tube and printed circuit board.The base of the Commander features electrostatically applied, black epoxy paint for greater corrosion resistance. The 371DST can be surface or 1" NPT pipe mounted. It is wired through the pipe mount opening on the bottom of the light or through side knockouts. Optional wall and corner mount brackets are available.
Also known as: 782979280552, 371DST-120C

Specifications

Color: Clear
Color: Clear

Customer Reviews

No reviews for this product
(0)