Track Head, Sof-Tech Enclosed, MR16, 50W, 12V, White

Item #: 178296

Cat #: 6276BWH

UPC: 784197526306

Sign In or Register to view pricing and more.
Documents & Guides
Track Head, Sof-Tech Enclosed, MR16, 50 Watt, 12 Volt, Width: 2-5/8 inch, White

Overview

Track Head, Sof-Tech Enclosed, MR16, 50 Watt, 12 Volt, Width: 2-5/8 inch, White
Also known as: 784197526306, 6276BWH

Specifications

Volts AC: 12
Type: Track Heads
Color: White
Wattage: 50
Diameter: 2 5/8 in
Volts AC: 12
Color: White
Diameter: 2 5/8 in
Type: Track Heads
Wattage: 50

Customer Reviews

No reviews for this product
(0)