White Industrial Reel w/ HBL5369C Connector, 45' Cord
Item #: 1780800
Cat #: HBLI45123C20M1
UPC: 783585686363
Sign In or Register to view pricing and more.
White Industrial Reel with HBL5369C Connector, UL Type 1, 45 Foot, #12/3 SJO, 20 Amp, 125 Volt AC
Overview
White Industrial Reel with HBL5369C Connector, UL Type 1, 45 Foot, #12/3 SJO, 20 Amp, 125 Volt AC
Durable, Corrosion Resistant Cast Aluminum Construction, Multi-Position Guide Arm can be mounted in two different positions
Also known as: 783585686363, HBLI45123C20M1
Specifications
Length: | 45 ft |
Amps: | 20 |
Color: | White |
Volts AC: | 125 |
Length: | 45 ft |
Color: | White |
Amps: | 20 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)