Meter Base, Current Transformer, 13 Jaw, 20A, Auto Bypass, 600VAC

Item #: 177997

Cat #: UC7237-RL

UPC: 784572144781

Sign In or Register to view pricing and more.
Meter Base, Current Transformer, 13 Jaw, 20 Amp, Auto Bypass, 600 Volt AC, OH/UG Service, Ringless, 3-Phase, NEMA 3R

Overview

Meter Base, Current Transformer, 13 Jaw, 20 Amp, Auto Bypass, 600 Volt AC, OH/UG Service, Ringless, 3-Phase, NEMA 3R
Also known as: 784572144781, UC7237-RL

Specifications

Phase: 3
Mounting: Surface
Jaws: 13
Amps: 20
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 13
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Amps: 20
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)