LED Module, 5/6", 24/27/30K

Item #: 1778550

Cat #: LEDWSDR56CCT1

UPC: 762148299516

Sign In or Register to view pricing and more.
Documents & Guides
5"/6" LED Selectable Recessed Downlight Retrofit, 120V, 8/10.5/14.5 Watt, (See Catalog Page For Lumen Output At Selected Wattage/Color), Selectable Color Temperature: 2400K/2700K/3000K, White Trim, Life: 50,000 Hours. Replaces Up To 120W Incandescent, Dimmable, IC-Rated For Direct Contact With Insulation, UL Approved For Damp Location (Indoor Only)—Outdoor Environment May Cause Yellowing Of The White Trim, This Is Not Covered By Warranty

Overview

5"/6" LED Selectable Recessed Downlight Retrofit, 120V, 8/10.5/14.5 Watt, (See Catalog Page For Lumen Output At Selected Wattage/Color), Selectable Color Temperature: 2400K/2700K/3000K, White Trim, Life: 50,000 Hours. Replaces Up To 120W Incandescent, Dimmable, IC-Rated For Direct Contact With Insulation, UL Approved For Damp Location (Indoor Only)—Outdoor Environment May Cause Yellowing Of The White Trim, This Is Not Covered By Warranty
For quick, easy, and affordable LED upgrades, switch to TCP’s LED Downlights. TCP downlights have quick snap holding arms to quickly attach to a recessed can. With this classic look, these downlights provide smooth even light in the color temperature you need.
Also known as: 762148299516, LEDWSDR56CCT1

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), 2400 (Warm White), Selectable
Wattage: 14.500, 8, 10.500
Volts AC: 120
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 80
Color: White
Shape: Round
Width: 7.400 in
Dimmable: Yes
Color Temperature: 3000 (Warm White), 2700 (Warm White), 2400 (Warm White), Selectable
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: Round
Dimmable: Yes
Wattage: 14.500, 8, 10.500
Diameter: 5 in, 6 in
Color: White
Width: 7.400 in

Customer Reviews

No reviews for this product
(0)