14/2 CMP/CL3P Unshielded Multi-Conductor Cable

Item #: 177808

Cat #: G121402

UPC:

Documents & Guides
Electronic Wire, 14 AWG, 2-Conductor, CMP/CL3P, Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.216", Color: Gray, Reel Length: 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electronic Wire, 14 AWG, 2-Conductor, CMP/CL3P, Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.216", Color: Gray, Reel Length: 1000 ft.
Also known as: G121402

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Plenum
Gauge: 14 AWG
Shielding: Unshielded
Volts AC: 300
Length: 1000 ft
Color: Gray
Gauge: 14 AWG
Conductors: 2
Material: Copper
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)