Shallow IC Remodel Housing, Air-Shut, 5"

Item #: 177794

Cat #: B25RIC-AT

UPC:

Documents & Guides
Shallow IC Remodel Housing, Air-Shut, Diameter: 5 inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shallow IC Remodel Housing, Air-Shut, Diameter: 5 inch
Also known as: B25RIC-AT

Specifications

Diameter: 5 in
Type: IC Housing
Diameter: 5 in
Type: IC Housing

Customer Reviews

No reviews for this product
(0)