Corr. Loom Tubing Slit, 1.50" (38.1mm) X

Item #: 177765

Cat #: CLT150N-D630

UPC: 074983533121

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Corrugated loom tubing slit wall, 1.50" (38.1mm) x 500' (152.4m), heat stabilized black nylon 6.

Overview

Corrugated loom tubing slit wall, 1.50" (38.1mm) x 500' (152.4m), heat stabilized black nylon 6.
Also known as: 074983533121, CLT150N-D630

Specifications

Length: 500 ft
Color: Black
Diameter: 1.500 in
Material: Nylon
Length: 500 ft
Diameter: 1.500 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)