4' 12W T8 LED Lamp, 41K

Item #: 1776563

Cat #: L12T8D5041KBP

UPC: 762148070740

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, BULK PACK (qty. 25), 12W, Voltage: 120-277, 347 VAC (Ballast Dependent), Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1340 (LBF), 1800 (NBF), 2400 (HPF), CRI: 80, Color Temperature: 4100K, Rated Average Life: 50,000 Hrs. Approved for open and enclosed fixtures ***Warning: Works on Compatible Instant Start Electronic Ballasts *** See Catalog page for compatibility chart. NOTE: Use shunted sockets for Instant Start ballasts. Use non-shunted sockets for Rapid, Programmed, and Dimmable ballasts.

Overview

LED Lamp, BULK PACK (qty. 25), 12W, Voltage: 120-277, 347 VAC (Ballast Dependent), Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1340 (LBF), 1800 (NBF), 2400 (HPF), CRI: 80, Color Temperature: 4100K, Rated Average Life: 50,000 Hrs. Approved for open and enclosed fixtures ***Warning: Works on Compatible Instant Start Electronic Ballasts *** See Catalog page for compatibility chart. NOTE: Use shunted sockets for Instant Start ballasts. Use non-shunted sockets for Rapid, Programmed, and Dimmable ballasts.
Also known as: 762148070740, L12T8D5041KBP

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800, 1340, 2400
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Volts AC: 347
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Wattage: 12
Length: 4 ft, 48 in
Volts AC: 347
Light Technology: LED
Type: Ballast Compatible (Type A)
Lumens: 1800, 1340, 2400
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)