This product has been discontinued.

Grounding Busbar, 1/4" X 4" X 60" (6.4mm
Item #: 1776559
Cat #: GB4N0034TPI-1
UPC: 074983110537
Documents & Guides
1/4" x 4" x 60" Grounding Busbar.
Sign In or Register to view pricing and more.
Overview
1/4" x 4" x 60" Grounding Busbar.
Also known as: 074983110537, GB4N0034TPI-1
Specifications
Customer Reviews
No reviews for this product
(0)