4' 15W T8 LED Lamp, 41K

Item #: 1776330

Cat #: LT818A41K

UPC: 762148119678

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 15W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2000(LBF), 2350(NBF), 3450(HPF), CRI: 80, Color Temperature: 4100K, Rated Average Lifr: 50,000 Hrs. ***NOTE: Works on Compatible Instant Start Electronic Ballasts *** See Catalog page for compatibility chart.

Overview

LED Lamp, 15W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2000(LBF), 2350(NBF), 3450(HPF), CRI: 80, Color Temperature: 4100K, Rated Average Lifr: 50,000 Hrs. ***NOTE: Works on Compatible Instant Start Electronic Ballasts *** See Catalog page for compatibility chart.
Also known as: 762148119678, LT818A41K

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 2350, 3450, 2050
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Shape: T8 (Tubular)
Lumens: 2350, 3450, 2050
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Wattage: 15
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)