5000 Raceway Internal Cover Elbow

Item #: 177358

Cat #: 5017CWH

UPC: 786776050301

Sign In or Register to view pricing and more.
Non-Metallic, Internal Cover Elbow, 5000 Series. Size: 5-5/16" Length, 1-5/8" Width. PVC, White.

Overview

Non-Metallic, Internal Cover Elbow, 5000 Series. Size: 5-5/16" Length, 1-5/8" Width. PVC, White.
Access® 5000 Series Raceway conceals and organizes electrical wiring and low-voltage cabling in low-profile, decorative molding. The dual channels and low-profile device plates of this attractive raceway provide multiple options for power and communications cabling. Access 5000 Series Raceway also saves time and money because it installs faster and cleaner than conventional in-wall wiring. It’s also more energy efficient because walls, vapor barriers and insulation remain intact. And it’s a snap to reconfigure when adding wiring or cabling to homes, offices, classrooms or hotels.
Also known as: 786776050301, 5017CWH

Specifications

Color: White
Length: 5 5/16 in
Width: 1-5/8 in
Color: White
Width: 1-5/8 in
Length: 5 5/16 in

Customer Reviews

No reviews for this product
(0)