1
more
![LED Solar Area light LED Solar Area light](https://rexel-cdn.com/products/sl-sal-hyb.jpg?i=91749EA2-C9D7-48E8-8BB8-1CE6E59A0A05&f=420)
LED Solar Area light
Item #: 1771166
Cat #: SL-SAL-HYB-30W-40K-SF-BK-G1
UPC: 844006079758
Sign In or Register to view pricing and more.
Documents & Guides
LED Solar Area light; Hybrid 365 area light switches from cost-free solar to line voltage, only when the long-lasting battery is depleted; 30W; 5900 lmn; 4000K; 120-277V. Up to 250W HID Equivalent. Fixture Operating Temperature Range = -40F to 140F, Battery Charging Temperature Range = -4F to 140F. Slip-fitter bracket included with fixture. Additional Brackets Must Be Purchased Separately (see .pdf Catalog Page).
Overview
LED Solar Area light; Hybrid 365 area light switches from cost-free solar to line voltage, only when the long-lasting battery is depleted; 30W; 5900 lmn; 4000K; 120-277V. Up to 250W HID Equivalent. Fixture Operating Temperature Range = -40F to 140F, Battery Charging Temperature Range = -4F to 140F. Slip-fitter bracket included with fixture. Additional Brackets Must Be Purchased Separately (see .pdf Catalog Page).
Solera Solar Lighting Hybrid 365 introduces game-changing technology to leverage both solar and line voltage to power bright LED area lights, all night - every night. Hybrid 365 has an intelligent control module that knows to switch from cost-free solar power to line voltage only when the battery is depleted. Solera Solar Lighting’s unique all-in-one design delivers high performance, ease of installation and adjustability – unlike any other solar lighting.
Also known as: 844006079758, SL-SAL-HYB-30W-40K-SF-BK-G1
Specifications
Mounting: | Pole, Slipfitter |
Color Temperature: | 4000 (Cool White) |
Lumens: | 5900 |
Volts AC: | 120, 277 |
Wattage: | 30 |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Mounting: | Pole, Slipfitter |
Lumens: | 5900 |
Wattage: | 30 |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)