LED Low Bay, Hazardous Rated, 40 Watt, 5490 Lumen, 5000K, 120-277V

Item #: 1770876

Cat #: VM1L4030A2GLG

UPC: 783936103839

VM1L Series LED Low Bay, Hazardous Rated 40 Watt, 120-277 VAC 5000K, 5490 Lumen Pendant Mount, Globe, and Guard
Sign In or Register to view pricing and more.

No associated products found.

Overview

VM1L Series LED Low Bay, Hazardous Rated 40 Watt, 120-277 VAC 5000K, 5490 Lumen Pendant Mount, Globe, and Guard
CERTILITE® V VM1L LED fixtures are designed for installations where moisture, dirt, dust, corrosion and vibration may be present, or NEMA 3 and 4X areas where wind, water, snow or high ambients can be expected. They can be used in locations made hazardous by the presence of flammable vapors or gases or combustible dusts as defined by the NEC, Typical applications include manufacturing plants, and certain chemical and petrochemical processing facilities, sewage treatment plants, off-shore and dockside installations, garages and storage facilities.
Also known as: 783936103839, VM1L4030A2GLG

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 111
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 111
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED

Customer Reviews

No reviews for this product
(0)