Downlight Gen II Bronze Downlight Single, 3000K

Item #: 1770309
Cat #: 43848OZLED30T
UPC: 783927531993
Sign In or Register to view pricing and more.
Documents & Guides
Width: 7.50 in. Height: 1.25 in. Backplate/Canopy Width: 7.50 in. Backplate/Canopy Length: 7.50 in. Height from Center of Wall Opening: 3.75 in. Weight: 0.50 lb.

Overview

Width: 7.50 in. Height: 1.25 in. Backplate/Canopy Width: 7.50 in. Backplate/Canopy Length: 7.50 in. Height from Center of Wall Opening: 3.75 in. Weight: 0.50 lb.
This T24-Compliant 3000K LED flush mount features clean, beautiful lines that will enhance your modern decor. To complement this light, it features a pleasing Olde Bronze finish.
Also known as: 783927531993, 43848OZLED30T

Specifications

Type: Ceiling Light
Type: Ceiling Light

Customer Reviews

No reviews for this product
(0)